| Flow Rate [Max] | 3 gpm, 11.4 lpm |
| Series | II |
| Fluid Outlet Thread Type | NPT |
| Working Pressure [Max] | 159 bar, 2300 psi |
| Hydraulic Fluid Inlet Pressure [Max] | 103 bar, 1500 psi |
| Fluid Outlet Type | NPT |
| Power Type | Hydraulic |
| Pump Ratio | 19:1 |
| Material | Carbon Steel |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Type | Piston Transfer Pump |
| Operating Temperature [Max] | 180 °F |
| Weight | 226.0 LB |
| EAN or UPC | 633955033009 |

