| Type | Pump Air Controller |
| Operating Temperature [Min] | 32 °F |
| RF Operating Temperature [Max] | 185 ⁰F |
| Air Flow Rate [Max] | 93 CFM |
| Enclosure Type | NEMA Type 3 |
| Operating Pressure [Min] | 23 psi |
| Operating Pressure [Max] | 145 psi |
| Frequency | 50/60 Hz |
| Operating Temperature [Max] | 122 °F |
| Warranty | 2 Years |
| Power Supply | 120-240 VAC |
| Storage Temperature [Max] | 185 ⁰F |
| Weight | 0.0 LB |

