- VALVE, XDV20 RIGID HF
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Outlet Thread Gender | Female |
| Inlet Size | 3/4 in, 19.05 mm |
| Outlet Size [Min] | 7/8 in, 22.225 mm |
| Compatible Material | Oil, Antifreeze |
| Outlet Thread Type | Straight Thread O-Ring |
| Operating Temperature [Min] | -40 °F |
| Trigger Lock | Locking |
| Recommended Environment | Indoor, Outdoor |
| Valve Type | Non-Metered |
| Inlet Thread Gender | Female |
| Extension Type | Rigid |
| Dispense Type | Manual |
| Type | Non-Metered Dispense Valve |
| Inlet Thread Type | NPT |
| Operating Temperature [Max] | 180 °F |
| Weight | 3.5 LB |
| EAN or UPC | 633955316591 |

