| Pump Ratio | 2:1 |
| Air Inlet Thread Type | NPT |
| Sound Power Level | 96.8 dB(A) |
| Sound Pressure Level | 88.7 dB(A) |
| Continuous Cycle Rate [Max] | 100 CPM |
| Material | Stainless Steel |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 25 bar, 360 psi |
| Compatible Material | Polyurethane Materials |
| Operating Temperature [Max] | 180 °F |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Fluid Outlet Thread Type | NPT |
| Seal Material | PTFE |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Air Inlet Pressure [Max] | 12.5 bar, 180 psi |
| Type | Pneumatic Piston Pump |
| Weight | 0.0 LB |
| EAN or UPC | 633955341180 |

