- PUMP, FB 225, 3 TO 1, MULTI-LENGTH
| Sound Power Level | 85.6 dB(A) |
| Air Consumption [Max] | 20 SCFM |
| Sound Pressure Level | 77.8 dB(A) |
| Pump Ratio | 3:1 |
| Working Pressure [Max] | 37 bar, 540 psi |
| Fluid Outlet Thread Type | NPT |
| Portable | Portable |
| Type | Pneumatic Piston Pump |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Series | 225 |
| Power Type | Pneumatic |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Material | Aluminum, Buna-N, Polyurethane, Rulon®, Steel |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Air Inlet Thread Type | NPT |
| Compatible Material | Oil |
| Fluid Inlet Thread Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Size | 3/8 in, 9.525 mm |
| Air Inlet Thread Gender | Female |
| Continuous Cycle Rate [Max] | 100 CPM |
| Weight | 21.5 LB |
| EAN or UPC | 633955042063 |

