- Walk-Behind Striper
- 0.17 gal Fuel Tank Capacity
| Sound Pressure Level [Max] | 87 dB(A) |
| No. of Pumps | 1 |
| No. of Colors | One |
| Hopper Volume Capacity | 5 gal, 19 L |
| Type | Walk-Behind Line Striper |
| Tip Size [Max] | 0.021 in, 0.533 mm |
| Power Source | Gas |
| Gun Activation | Manual |
| Pump Type | Airless Piston Powered |
| No. of Hoppers | 1 |
| Compatible Surfaces | Turf |
| Series | S100 |
| Fuel Tank Capacity | 0.17 gal, 0.64 L |
| Engine Brand | Honda |
| Engine Model | GX35 |
| Working Pressure [Max] | 62 bar, 900 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955088740 |

