| Flow Rate [Max] | 14 oz/min |
| Applicator Type | Automatic |
| Component Type | Single Component |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Feed Type | Pressure |
| Compatible Material | Adhesives, Ceramics, Mortar, High Solids, Sealants, Solventborne, Stains, Waterborne |
| Series | Auto |
| Fluid Temperature [Max] | 120 ⁰F |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Spray Pattern | Round |
| Gun Activation | Automatic |
| Overall Height [Min] | 1 in, 25 mm |
| Overall Length | 5.3 in, 135 mm |
| Overall Width | 1 in, 25 mm |
| Body Material | Metal |
| Type | Spray Gun |
| Weight | 0.0 LB |
| EAN or UPC | 633955506398 |

