| Power Consumption | 24 W |
| Series | 4400 |
| Operating Temperature [Max] | 145 °F |
| Compatible Metering Device | Single Line Resistive, Single Line Parallel, Series Progressive |
| Overall Width | 4.8 in, 122 mm |
| IP Rating | IP69K |
| Overall Depth | 3.6 in, 91.4 mm |
| Operating Temperature [Min] | -40 °F |
| Storage Temperature [Max] | 145 ⁰F |
| Type | Lubrication Controller |
| Storage Temperature [Min] | -13 °F |
| Power Source | DC |
| Overall Height [Min] | 4.8 in, 120 mm |
| Weight | 2.5 LB |
| EAN or UPC | 633955455207 |

