- SYSTEM, 10 TO 1, DURA-FLOW WALL MT
| Pump Ratio | 10:1 |
| Air Inlet Size | 0.75 in |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Compatible Material | Oil |
| Type | Piston Pump Package |
| Power Type | Pneumatic |
| Working Pressure [Max] | 81 bar, 1180 psi |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955131323 |

