| Pump Ratio | 26:1 |
| Air Inlet Size | 3/4 in |
| Fluid Working Pressure [Max] | 2600 psi |
| Fluid Inlet Size | 1.5 in |
| Compatible Material | Oil |
| Type | Piston Pump Package |
| Fluid Outlet Size | 1.5 in |
| Power Type | Pneumatic |
| Weight | 0.0 LB |
| EAN or UPC | 633955568266 |
| Pump Ratio | 26:1 |
| Air Inlet Size | 3/4 in |
| Fluid Working Pressure [Max] | 2600 psi |
| Fluid Inlet Size | 1.5 in |
| Compatible Material | Oil |
| Type | Piston Pump Package |
| Fluid Outlet Size | 1.5 in |
| Power Type | Pneumatic |
| Weight | 0.0 LB |
| EAN or UPC | 633955568266 |