| Power Type | Pneumatic |
| Type | Piston Pump Package |
| Pump Ratio | 55:1 |
| Fluid Outlet Size | 1 in |
| Air Inlet Size | 3/4 in |
| Compatible Material | Oil |
| Fluid Working Pressure [Max] | 5500 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955568273 |
| Power Type | Pneumatic |
| Type | Piston Pump Package |
| Pump Ratio | 55:1 |
| Fluid Outlet Size | 1 in |
| Air Inlet Size | 3/4 in |
| Compatible Material | Oil |
| Fluid Working Pressure [Max] | 5500 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955568273 |