| Type | Injector Manifold |
| Working Pressure [Min] | 51.7 bar, 750 psi |
| Compatible Material | Oil |
| Working Pressure [Max] | 68.9 bar, 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955003378 |
| Type | Injector Manifold |
| Working Pressure [Min] | 51.7 bar, 750 psi |
| Compatible Material | Oil |
| Working Pressure [Max] | 68.9 bar, 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955003378 |