- 0.5 in Air Inlet Size
- 1 1/2 in Fluid Outlet Size
| Compatible Material | Food, Personal Care |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Portable | Non-Portable |
| Air Consumption [Max] | 29 SCFM |
| Standards Met | FDA Compliant Materials, CE |
| Air Inlet Thread Type | NPSM |
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Intermittent Cycle Rate [Max] | 60 CPM |
| Pump Ratio | 6:1 |
| Seal Material | Buna, Nylon, Nitrile, CR |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Continuous Cycle Rate [Max] | 60 CPM |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Working Pressure [Max] | 44.8 bar, 650 psi |
| Type | Pneumatic Piston Pump |
| Air Inlet Thread Gender | Female |
| Weight | 56.0 LB |
| EAN or UPC | 633955458840 |

