| Air Inlet Thread Gender | Female |
| Air Inlet Pressure [Max] | 5.5 bar, 80 psi |
| Fluid Outlet Size | 2 in, 50.8 mm |
| Working Pressure [Max] | 28.3 bar, 410 psi |
| Seal Material | Buna, FKM, PTFE, UHMWPE |
| Portable | Non-Portable |
| Intermittent Cycle Rate [Max] | 60 CPM |
| Air Inlet Thread Type | NPSM |
| Pump Ratio | 5:1 |
| Material | Stainless Steel |
| Type | Pneumatic Piston Pump |
| Standards Met | FDA Compliant Materials, CE |
| Continuous Cycle Rate [Max] | 60 CPM |
| Compatible Material | Food, Personal Care |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Flow Rate [Max] | 14 gpm, 53 lpm |
| Weight | 130.0 LB |
| EAN or UPC | 633955602045 |

