- 1/4 in Air Inlet Size
- 1/4 in Fluid Outlet Size
| Type | Pneumatic Piston Pump |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Compatible Material | Grease |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Power Type | Pneumatic |
| Pump Ratio | 50:1 |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Weight | 22.5 LB |
| EAN or UPC | 633955613799 |

