| Storage Temperature [Max] | 176 ⁰F |
| Power Source | DC |
| VOLTAGE [Max] | 30 VDC |
| Series | 2200 |
| Power Consumption | 1 W |
| IP Rating | IP54 |
| Operating Temperature [Max] | 176 °F |
| Amps | 7A, 9 A |
| Type | Lubrication Controller |
| Storage Temperature [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955299320 |

