| Compatible Material | Cementitious Material |
| Fluid Inlet Thread Gender | Male |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 70 bar, 1000 psi |
| Material | Stainless Steel |
| Motor Type | Pneumatic |
| Fluid Outlet Thread Type | NPT |
| Type | Pneumatic Piston Pump Package |
| Operating Temperature [Max] | 120 °F |
| Series | M680a |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Flow Rate [Max] | 10.88 gpm |
| Fluid Outlet Thread Gender | Female |
| Weight | 256.0 LB |
| EAN or UPC | 633955500884 |

