| Compatible Material | Food, Personal Care |
| Standards Met | FDA Compliant Materials, CE |
| Air Inlet Thread Type | NPT |
| Working Pressure [Max] | 41 bar, 600 psi |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Pump Ratio | 6:1 |
| Flow Rate [Max] | 4 gpm, 15.14 lpm |
| Material | Stainless Steel |
| Air Inlet Thread Gender | Female |
| Intermittent Cycle Rate [Max] | 60 CPM |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Portable | Portable |
| Continuous Cycle Rate [Max] | 60 CPM |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Type | Pneumatic Piston Pump |
| Seal Material | PTFE, FKM, UHMWPE |
| Weight | 0.0 LB |
| EAN or UPC | 633955530645 |

