| Series | ES |
| Flow Rate [Max] | 0.4 gpm |
| Tip Size [Max] | 0.019 in, 0.483 mm |
| Sound Pressure Level [Max] | 76.5 dB(A) |
| Product Type | Spray Package |
| No. of Guns | 1 |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Pump Ratio | 15:1 |
| Mount Type | Stand |
| Motor Type | Pneumatic |
| Pump Type | Pneumatic Piston Pump |
| Type | Air-Assisted Airless Sprayer |
| Fluid Outlet Type | NPSM |
| Power Source | Air |
| Fluid Outlet Thread Type | NPSM |
| Hose Inlet Dia. (in) | 0.125 in, 3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955688780 |

