| Connection Type | Tri-Clamp |
| Overall Height [Min] | 14.39 in |
| Cycle Rate [Max] | 20 CPM |
| Compatible Material | High Solids, Xirallic, CARC, Metallics, Stains, Varnish, Fast-Set |
| Air Inlet Thread Gender | Female |
| Operating Temperature [Min] | 32 °F |
| Type | Pneumatic Diaphragm Pump |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Operating Temperature [Max] | 122 °F |
| Power Source | Air |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Pump Ratio | 4:1 |
| Flow Rate [Max] | 5.5 gpm, 20.8 lpm |
| Material | Stainless Steel |
| Series | 4D350 |
| Fluid Pressure [Max] | 28 bar, 400 psi |
| Weight | 74.0 LB |
| EAN or UPC | 755652276265 |

