| Overall Length | 41 in, 1041 mm |
| Fluid Outlet Size | 3/8 in, 3.75 mm |
| Tip Size [Max] | 0.037 in |
| Fluid Outlet Type | FNPT |
| Power Source | Gas Hydraulic |
| Engine Size | 4 hp |
| Power Rating | 4.0 hp, 2.98 kW |
| Series | 130 |
| Engine Brand | Honda |
| Overall Height [Min] | 39.5 in, 1003 mm |
| Fluid Outlet Thread Type | FNPT |
| Recommended Annual Usage | Up to 500 gal/week |
| Type | Airless Sprayer |
| Fluid Inlet Thread Type | MNPT |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Frame Configuration | Cart |
| Sound Pressure Level [Max] | 88 dB(A) |
| Flow Rate [Max] | 1.30 gpm, 4.9 lpm |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Compatible Material | Acrylics, Paint, Primer |
| No. of Guns | 2 |
| Overall Width | 24 in, 610 mm |
| Weight | 214.0 LB |
| EAN or UPC | 633955699748 |

