| Frame Configuration | Cart |
| Fluid Outlet Size | 3/8 in, 3.75 mm |
| Overall Length | 41 in, 1041 mm |
| Fluid Inlet Thread Type | UN-2A |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| Recommended Annual Usage | Up to 1,000 gal/week |
| Overall Width | 24 in, 610 mm |
| Power Source | Gas Hydraulic, Electric |
| Fluid Outlet Thread Type | FNPT |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Overall Height [Min] | 39.5 in, 1003 mm |
| Sound Pressure Level [Max] | 96 dB(A) |
| Engine Brand | Honda |
| Type | Airless Sprayer |
| Flow Rate [Max] | 2.15 gpm, 8.1 lpm |
| No. of Guns | 4 |
| Compatible Material | Acrylics, Dry Fall, Drywall Mud, Elastomer, Gypsum, Paint, Primer |
| Fluid Outlet Type | FNPT |
| Engine Size | 5.5 hp |
| Power Rating | 5.5 hp, 4.10 kW |
| Tip Size [Max] | 0.047 in |
| Series | 200 |
| Pump Type | Endurance |
| Weight | 0.0 LB |
| EAN or UPC | 633955699779 |

