| Sound Pressure Level [Max] | 96 dB(A) |
| Fluid Outlet Type | FNPT |
| Compatible Material | Acrylics, Dry Fall, Drywall Mud, Elastomer, Gypsum, Paint, Primer |
| Fluid Inlet Thread Type | UN-2A |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Flow Rate [Max] | 2.35 gpm, 8.9 lpm |
| Recommended Annual Usage | Up to 1,000 gal/week |
| No. of Guns | 5 |
| Fluid Outlet Thread Type | FNPT |
| Engine Size | 6.5 hp |
| Series | 230 |
| Engine Brand | Honda |
| Power Source | Gas Hydraulic |
| Fluid Outlet Size | 3/8 in, 3.75 mm |
| Overall Width | 25.3 in, 643 mm |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| Power Rating | 6.5 hp, 4.85 kW |
| Frame Configuration | Cart |
| Overall Length | 44.8 in, 1138 mm |
| Overall Height [Min] | 38.5 in, 978 mm |
| Tip Size [Max] | 0.053 in |
| Type | Airless Sprayer |
| Pump Type | Endurance |
| Weight | 248.0 LB |
| EAN or UPC | 633955699847 |

