| Series | GH 230 |
| Pump Type | Endurance |
| Fluid Outlet Thread Gender | Female |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Power Source | Gas Hydraulic, Electric |
| Engine Size | 6.5 hp |
| Frame Configuration | Cart |
| Sound Power Level | 110 dB(A) |
| Engine Brand | Honda |
| Overall Width | 26.5 in, 670 mm |
| Recommended Annual Usage | 100-200 gal/week |
| Overall Height [Min] | 39 in, 990 mm |
| Fluid Outlet Thread Type | NPT |
| Overall Length | 52 in, 1320 mm |
| Sound Pressure Level | 96 dB(A) |
| Tip Size [Max] | 0.053 in |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Type | NPT |
| Reservoir Capacity | 1.25 gal, 4.75 L |
| Type | Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 633955699960 |

