| Volume Per Cycle | 80 cycles/gal |
| Tip Size [Max] | 0.053 in |
| Motor Type | Electric |
| Engine Size | 6.5 hp |
| Fluid Outlet Size | 3/8 in, 3.75 mm |
| Engine Brand | Honda |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| No. of Guns | 1 |
| Fluid Outlet Thread Type | NPT |
| Overall Width | 26.5 in, 670 mm |
| Overall Length | 52 in, 1320 mm |
| Type | Airless Sprayer |
| Frame Configuration | Cart |
| Overall Height [Min] | 39 in, 990 mm |
| Power Source | Gas Hydraulic, Electric |
| Compatible Material | Acrylics, Coating, Drywall Mud, Elastomer, Enamel, Epoxies, Latex |
| Recommended Annual Usage | 100-200 gal/week |
| Sound Pressure Level [Max] | 96 dB(A) |
| Material Application | Paints, Primers |
| Pump Type | Endurance |
| Series | GH 230 |
| Fluid Outlet Type | NPT |
| Flow Rate [Max] | 2.35 gpm, 8.9 lpm |
| Power Rating | 6.5 hp, 4.85 kW |
| Fluid Inlet Thread Type | UN-2A |
| Weight | 0.0 LB |
| EAN or UPC | 633955700000 |

