| Material | Steel |
| Inlet Thread Type | NPS, SAE |
| Inlet Size | 1/4 - 18 in |
| Inlet Thread Gender | Female |
| NLGI Grade | #2 |
| Type | Divider Valve |
| Cycle Indicator | Cycle Pin |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Compatible Material | Oil, Grease |
| Outlet Size [Min] | 1/8 - 27 in |
| No. of Outlets | 1 |
| Outlet Thread Type | NPS, SAE |
| Series | MHH |
| Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 755652001713 |

