| Fluid Inlet Thread Type | NPT |
| Lower Type | Non-Filter |
| Material Application | Paints, Primers |
| Product Type | Single Leg |
| Compatible Material | Protective Coating, Solvents |
| Control Type | Fixed Ratio |
| Tip Size [Max] | Variable |
| Series | XL80 |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Pump Type | Pneumatic Piston Pump |
| Hose Inlet Dia. (in) | 3/4 in, 19.05 mm |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Power Source | Air |
| Type | Airless Sprayer |
| Stroke Length | 4.75 in |
| No. of Guns | 1 |
| Sound Pressure Level [Max] | 83 dB(A) |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Motor Type | Pneumatic Motor, De-Icing |
| Flow Rate [Max] | 0.1 lpm @ 60 CPM |
| Fluid Working Pressure [Max] | 7250 psi |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Male |
| Frame Configuration | Heavy-Duty Cart |
| Inlet Paint Strainer | 8 Mesh, 16 Mesh |
| Weight | 364.0 LB |
| EAN or UPC | 755652264064 |

