| Tip Size [Max] | 0.048 in |
| Working Pressure [Max] | 228 bar, 3300 psi |
| No. of Guns | 4 |
| Frame Configuration | Cart |
| Flow Rate [Max] | 2.2 gpm, 8.33 lpm |
| Engine Size | 6.5 hp |
| Type | Airless Sprayer |
| Power Source | Gas |
| Material Application | Liquid Waterproofing |
| Series | 2030 |
| Pump Type | MaxLife |
| Compatible Material | Block Filler, Drywall Mud, Elastomeric Coating |
| Engine Brand | Honda |
| Weight | 283.3 LB |
| EAN or UPC | 633955552791 |

