| Fluid Outlet Thread Type | NPT |
| Compatible Material | Cementitious Material |
| Input Voltage | 230 VAC |
| Power Type | Electric |
| Flow Rate [Min] | 600 gpm |
| Working Pressure [Max] | 41.3 bar, 600 psi |
| Input Current [Max] | 10 A |
| Fluid Section Type | 2-Ball |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Material | Stucco, EIFS, Repair Mortar |
| Flow Rate [Max] | 6.5 gpm, 24.61 lpm |
| Type | Electric Piston Pump |
| Series | S340e |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Weight | 315.0 LB |
| EAN or UPC | 755652349303 |

