| Compatible Material | Grease |
| Adjustable | Adjustable |
| Type | Injector Manifold |
| NLGI Grade | #2 |
| No. of Injectors | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 755652653837 |
| Compatible Material | Grease |
| Adjustable | Adjustable |
| Type | Injector Manifold |
| NLGI Grade | #2 |
| No. of Injectors | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 755652653837 |