- DISPENSER, OIL BAR
| Overall Width | 18.3 in, 464.82 mm |
| Overall Height [Min] | 22.6 in, 574.04 mm |
| Working Pressure [Max] | 630 kPa |
| Drain Hose Size | 0.75 in, 19.05 mm |
| Product Type | Oil Bar |
| Overall Length | 13.25 in, 337 mm |
| Type | Dispense Bar |
| Weight | 14.404 LB |
| EAN or UPC | 755652687726 |

