| Type | Airless Sprayer |
| Flow Rate [Max] | 1.5 gpm |
| Tip Size [Max] | 0.041 in |
| Working Pressure [Max] | 472.5 bar, 6750 psi |
| Pump Type | Endurance |
| Series | GH 675DI |
| Power Source | Gas Hydraulic |
| Weight | 0.0 LB |
| EAN or UPC | 755652702665 |
| Type | Airless Sprayer |
| Flow Rate [Max] | 1.5 gpm |
| Tip Size [Max] | 0.041 in |
| Working Pressure [Max] | 472.5 bar, 6750 psi |
| Pump Type | Endurance |
| Series | GH 675DI |
| Power Source | Gas Hydraulic |
| Weight | 0.0 LB |
| EAN or UPC | 755652702665 |