| Power Rating | 15 hp, 11.19 kW |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 2 in, 50.8 mm |
| Overall Height [Min] | 31 in, 787.4 mm |
| Fluid Outlet Type | NPT |
| Series | P40 |
| Overall Width | 29 in, 736.60 mm |
| Working Pressure [Max] | 41.4 bar, 600 psi |
| Flow Rate [Max] | 18.7 gpm |
| Motor Type | Electric |
| Overall Length | 84 in, 2134 mm |
| Fluid Inlet Size | 4.22 in, 107.188 mm |
| Compatible Material | Repair Mortar, Stucco, EIFS, Self-Leveling Underlayment, Cementitious Fireproofing |
| Material Output | 300 bags/hr |
| Type | Electric Rotor Stator Pump |
| Fluid Outlet Thread Gender | Male |
| Weight | 818.0 LB |
| EAN or UPC | 755652370949 |

