| Thread Size | 0.25 in, 6.35 mm |
| Hose Inside Dia. | 0.125 in, 3 mm |
| Connection Type | Push-To-Connect |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Inch/Metric | Inch |
| Weight | 2.0 LB |
| EAN or UPC | 755652667001 |
| Thread Size | 0.25 in, 6.35 mm |
| Hose Inside Dia. | 0.125 in, 3 mm |
| Connection Type | Push-To-Connect |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Inch/Metric | Inch |
| Weight | 2.0 LB |
| EAN or UPC | 755652667001 |