| Fluid Outlet Size | 2 in, 50.8 mm |
| Working Pressure [Max] | 41 bar, 600 psi |
| Flow Rate [Max] | 26 gpm, 98.42 lpm |
| Series | F800e |
| Input Current [Max] | 15 A, 30 A |
| Hopper Capacity | 40 gal |
| Power Rating | 4.5 hp |
| Type | Electric Piston Pump |
| Motor Type | Brushless |
| Compatible Material | Water-Based Material |
| Portable | Portable |
| Fluid Inlet Size | 3 in, 76.2 mm |
| Weight | 518.0 LB |
| EAN or UPC | 755652703082 |

