- GL-1 SST INJECTOR,REPLACEMENT
| Type | Injector |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Outlet Thread Gender | Female |
| Cycle Indicator | Visual Pin |
| Outlet Thread Type | NPT |
| Operating Pressure [Max] | 3500 psi |
| Meter Type | Positive Displacement |
| Compatible Material | Grease |
| Compatible Metering Device | Single Line Parallel, Single Line |
| Operating Pressure [Min] | 1850 psi |
| Working Pressure [Min] | 128 bar, 1850 psi |
| Operating Temperature [Max] | 374 °F |
| Adjustable | Adjustable |
| NLGI Grade | #2 |
| Outlet Type | NPT |
| Material | Stainless Steel |
| Weight | 1.4 LB |
| EAN or UPC | 755652774525 |

