| Output [Max] | 40000 cm3 |
| Fluid Outlet Thread Type | Tri-Clamp |
| Fluid Outlet Size | 1.5 in |
| Type | Pump Lower |
| Working Pressure [Max] | 460 psi |
| Pump Speed [Max] | 20 CPM |
| Spraying Cycle Rate | 20 CPM |
| Stroke Length | 4.75 in |
| Flow Rate [Max] | 10.6 gpm |
| Fluid Inlet Thread Gender | Male |
| Fluid Inlet Size | 1.5 in, 3.81 cm |
| Fluid Outlet Type | Tri-Clamp |
| Operating Temperature [Max] | 150 °F |
| Fluid Inlet Thread Type | Tri-Clamp |
| Fluid Outlet Thread Gender | Male |
| Weight | 68.0 LB |
| EAN or UPC | 755652815518 |

