| Reservoir Size | 1 L |
| Standards Met | CE, EAC |
| Voltage [Min] | 18 VDC |
| Overall Height [Min] | 12.2 in |
| Operating Temperature [Max] | 158 °F |
| Type | Electric Piston Pump |
| Fluid Outlet Size | 1/4 in |
| Compatible Metering Device | Series Progressive |
| VOLTAGE [Max] | 32 VDC |
| Fluid Outlet Thread Type | NPSF |
| Overall Depth | 6.57 in |
| Fluid Inlet Type | Zerk Fitting to Fill Reservoir |
| Voltage | 24 VDC |
| Working Pressure [Max] | 280 bar, 4061 psi |
| Fluid Outlet Thread Gender | Female |
| NLGI Grade | #2 |
| Flow Rate [Max] | 3 ci/min |
| Operating Temperature [Min] | -40 °F |
| IP Rating | IP69K |
| Power Connection Type | CPC |
| Control Options | Internal Controller |
| Compatible Material | Grease |
| Overall Width | 6.97 in |
| Fluid Outlet Type | NPSF |
| Weight | 11.6 LB |
| EAN or UPC | 755652992226 |

