- G-MINI PUMP,NFP,2L,12V,DIN,CON
| VOLTAGE [Max] | 16 VDC |
| Fluid Outlet Thread Gender | Female |
| Overall Height [Min] | 12.2 in |
| Voltage | 12 VDC |
| Power Connection Type | DIN |
| Flow Rate [Max] | 3 ci/min |
| Control Options | Internal Controller |
| Operating Temperature [Min] | 5 °F |
| Overall Width | 6.97 in |
| Type | Electric Piston Pump |
| Standards Met | CE, EAC |
| IP Rating | IP69K |
| Compatible Material | Grease |
| Fluid Outlet Thread Type | NPSF |
| Fluid Outlet Size | 1/4 in |
| NLGI Grade | #2 |
| Reservoir Size | 2 L |
| Compatible Metering Device | Series Progressive |
| Voltage [Min] | 9 VDC |
| Fluid Outlet Type | NPSF |
| Operating Temperature [Max] | 158 °F |
| Working Pressure [Max] | 280 bar, 4061 psi |
| Overall Depth | 6.57 in |
| Fluid Inlet Type | Zerk Fitting to Fill Reservoir |
| Weight | 0.0 LB |
| EAN or UPC | 769946275810 |

