- EGP™ On-Demand Pump, 115 VAC, 3.7 gpm (14.0 lpm), 500 psi (34.5 bar)
| Outlet Thread Gender | Female |
| Overall Width | 6.75 in, 171.4 mm |
| Current [Max] | 14.4 A |
| Outlet Thread Size | 0.5 in |
| Type | Gear Pump |
| Overall Height [Min] | 8 in, 203.2 mm |
| Inlet Thread Size | 0.75 in |
| Outlet Thread Type | NPT |
| Fluid Pressure Control Type | Internal Bypass, Electrical Pressure Shut Off Switch |
| Inlet Thread Type | NPT |
| Speed [Max] | 1750 rpm |
| Power Rating | 1.5 hp |
| Power Type | Electric |
| Flow Rate [Max] | 4 gpm, 15.1 lpm |
| Compatible Material | Oil |
| Working Pressure [Max] | 34.5 bar, 500 psi |
| Inlet Thread Gender | Female |
| Voltage | 115 VAC |
| Overall Depth | 12.5 in, 317.5 mm |
| Weight | 51.0 LB |
| EAN or UPC | 769946183672 |

