- EGP™ On-Demand Pump, 12 VDC, 3.8 gpm (14.4 lpm), 325 psi (22.4 bar)
| Overall Width | 6.75 in, 171.4 mm |
| Power Type | Electric |
| Outlet Thread Gender | Female |
| Outlet Thread Size | 0.5 in |
| Overall Height [Min] | 8 in, 203.2 mm |
| Speed [Max] | 1750 rpm |
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 3 gpm, 11.4 lpm |
| Type | Gear Pump |
| Inlet Thread Gender | Female |
| Current [Max] | 60 A |
| Overall Depth | 12.5 in, 317.5 mm |
| Power Rating | 0.75 hp |
| Inlet Thread Size | 0.75 in |
| Fluid Pressure Control Type | Internal Bypass, Electrical Pressure Shut Off Switch |
| Compatible Material | Oil |
| Working Pressure [Max] | 22.4 bar, 325 psi |
| Outlet Thread Type | NPT |
| Weight | 31.0 LB |
| EAN or UPC | 769946183689 |

