| Overall Length | 20 in |
| Fluid Outlet Size | 1/4 in |
| Flow Rate [Max] | 0.38 gpm |
| Overall Width | 14 in |
| Power Source | Battery Powered |
| Power Rating | 0.5 hp |
| Frame Configuration | Hopper |
| Motor Type | Brushless DC |
| Pump Type | ProX Piston Pump |
| Overall Height [Min] | 20 in |
| Working Pressure [Max] | 3000 psi |
| Fluid Outlet Thread Type | NPSM |
| Battery Voltage | 60 V |
| Tip Size [Max] | 0.019 in |
| Type | Airless Sprayer |
| Hopper Capacity | 1.5 gal |
| Battery Chemistry | Lithium-ion |
| Fluid Outlet Type | NPSM |
| Series | GX 19 Cordless |
| Weight | 44.0 LB |
| EAN or UPC | 769946216103 |

