- SYSTEM, PULSE RA, PULSE HUB SER. 2
| Operating Temperature [Max] | 185 °F |
| VOLTAGE [Max] | 240 VAC |
| Overall Height [Min] | 6.52 in |
| Operating Temperature [Min] | -40 °F |
| Amps | 0.5 A |
| Overall Width | 5.33 in |
| Overall Depth | 2.7 in |
| No. of Pieces | 3 |
| Power Type | Electric |
| Product Type | Hub |
| Type | Controller |
| Weight | 0.0 LB |
| EAN or UPC | 769946321425 |

