| Type | Airless Sprayer |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Engine Size | 0.625 hp |
| Phase | Single |
| Tip Size [Max] | 0.017 in |
| Frame Configuration | Cart |
| Overall Length | 19.3 in, 490 mm |
| Fluid Outlet Thread Type | NPSM |
| Voltage | 120 V |
| Motor Type | Universal |
| No. of Guns | 1 |
| Flow Rate [Max] | 0.31 gpm, 1.2 lpm |
| Power Source | Electric |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Fluid Outlet Type | NPSM |
| Overall Height [Min] | 37.0 in, 940 mm |
| Recommended Annual Usage | 125 gal |
| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in, 0.017 in |
| Amps | 9 A |
| Overall Width | 15.3 in, 389 mm |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Power Rating | 0.625 hp, 0.47 kW |
| Series | X7 |
| Weight | 37.0 LB |
| EAN or UPC | 633955310421 |

