| Spray Pattern | Fan |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Flat Tip |
| Pattern Size [Min] | 8 in, 203.2 mm |
| Tip Type | Airless |
| Type | Spray Tip |
| Orifice Dia. | 0.019 in |
| Flow Rate [Max] | 0.38 gpm, 1.44 lpm |
| Compatible Material | Architectural Coating |
| Weight | 0.03 LB |
| EAN or UPC | 633955131644 |

