- GLC CONTROL, X
| Power Source | Electric |
| Overall Depth | 1.98 in |
| Operating Temperature [Min] | -22 °F |
| VOLTAGE [Max] | 30 VDC |
| Overall Width | 3.62 in, 92 mm |
| Current Consumption | 15 A |
| Amps | 15 A |
| Series | X |
| No. of Pieces | 1 |
| Type | Controller |
| Storage Temperature [Min] | -22 °F |
| IP Rating | IP69K |
| Storage Temperature [Max] | 158 ⁰F |
| Power Consumption | 450 W |
| Overall Height [Min] | 6.66 in, 169 mm |
| Operating Temperature [Max] | 158 °F |
| Weight | 1.2 LB |
| EAN or UPC | 755652951780 |

