- KIT, SEAL, HIGH PRESSURE, GT
| Operating Pressure [Max] | 20000 psi |
| Compatible Material | Grease |
| Type | Pump Seal Rebuild Kit |
| Working Pressure [Max] | 1379 bar, 20000 psi |
| Series | 200:1 |
| Kit Type | Seal Repair Kit |
| Weight | 0.31 LB |
| EAN or UPC | 769946029482 |
| Operating Pressure [Max] | 20000 psi |
| Compatible Material | Grease |
| Type | Pump Seal Rebuild Kit |
| Working Pressure [Max] | 1379 bar, 20000 psi |
| Series | 200:1 |
| Kit Type | Seal Repair Kit |
| Weight | 0.31 LB |
| EAN or UPC | 769946029482 |