| Fluid Inlet Thread Type | NPSM |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Applicator Type | Automatic |
| Sound Power Level | 91.9 dB(A) |
| Product Type | Spray Gun |
| Body Material | Metal |
| Gun Activation | Automatic |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Fluid Temperature [Max] | 120 ⁰F |
| Sound Pressure Level | 91.75 dB(A) |
| Fluid Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Thread Gender | Male |
| Air Inlet Thread Type | NPSM |
| Type | Spray Gun |
| Compatible Material | Epoxies, High Solids, Lacquer, Latex, Plural Component Materials, Polyurethane, Solventborne, Urethane, UV Coating, Varnish, |
| Overall Length | 5.3 in, 135 mm |
| Series | Auto |
| Overall Height [Min] | 3 in, 76.2 mm |
| Fluid Pressure [Max] | 280 bar, 4000 psi |
| Overall Width | 2 in, 50.8 mm |
| Weight | 1.83 LB |
| EAN or UPC | 769946213980 |

