| Product Type | Single Leg |
| Fluid Inlet Thread Type | NPT |
| Motor Type | Electric, Hazardous Locations |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Series | E50 |
| Continuous Cycle Rate [Max] | 44 CPM |
| Type | Airless Sprayer |
| Fluid Outlet Type | NPT |
| No. of Guns | 1-2 |
| Phase | Single |
| Pump Ratio | 50:1 (5000 psi) |
| Lower Type | 145cc Xtreme Duty Lower |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Fluid Working Pressure [Max] | 5000 psi |
| Power Source | Electric |
| Fluid Inlet Thread Gender | Male |
| Compatible Material | Protective Coating |
| Flow Rate [Max] | 0.6 gpm, 2.3 lpm |
| Operating Temperature [Min] | 23 °F |
| Frame Configuration | Heavy-Duty Cart |
| Sound Pressure Level [Max] | 77 dB(A) |
| Fluid Outlet Thread Gender | Male |
| Fluid Outlet Thread Type | NPT |
| Amps | 120V/25A, 240V/15A |
| Inlet Paint Strainer | 8 Mesh, 16 Mesh |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Frequency | 50/60 Hz |
| Tip Size [Max] | 0.023 in |
| Material Application | Protective Coatings |
| Pump Type | Pneumatic Piston Pump |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Control Type | Pressure Control Knob |
| Operating Temperature [Max] | 120 °F |
| Weight | 337.0 LB |
| EAN or UPC | 769946174526 |

