| Type | Plug |
| Material | Nylon |
| Fits Dia. | 0.75 in, 19 mm |
| Color | Black |
| Inch/Metric | Inch |
| Overall Length | 1.37 in, 35 mm |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955604551 |
| Type | Plug |
| Material | Nylon |
| Fits Dia. | 0.75 in, 19 mm |
| Color | Black |
| Inch/Metric | Inch |
| Overall Length | 1.37 in, 35 mm |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955604551 |